-
DCR300-120American Control Electronics Drives, DCR SeriesItem NumberDCR300-120MFG Item NumberDCR300-120SeriesDCRProduct Description4Q LV Chassis 12/24V 60[120]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.67 hp Max HP @ 24 VDC Armature 1.5 hp Max Armature Current (DC) 120 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR300-20American Control Electronics Drives, DCR SeriesItem NumberDCR300-20MFG Item NumberDCR300-20SeriesDCRProduct Description4Q LV Chassis 12/24V 10[20]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.11 hp Max HP @ 24 VDC Armature 0.25 hp Max Armature Current (DC) 20 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR300-6American Control Electronics Drives, DCR SeriesItem NumberDCR300-6MFG Item NumberDCR300-6SeriesDCRProduct Description4Q LV Chassis 12/24V 3[6]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.033 hp Max HP @ 24 VDC Armature 0.067 hp Max Armature Current (DC) 6 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR300-60American Control Electronics Drives, DCR SeriesItem NumberDCR300-60MFG Item NumberDCR300-60SeriesDCRProduct Description4Q LV Chassis 12/24V 30[60]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.33 hp Max HP @ 24 VDC Armature 0.67 hp Max Armature Current (DC) 60 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR300-30American Control Electronics Drives, DCR SeriesItem NumberDCR300-30MFG Item NumberDCR300-30SeriesDCRProduct Description4Q LV Chassis 12/24V 15[30]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.16 hp Max HP @ 24 VDC Armature 0.33 hp Max Armature Current (DC) 30 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR300-250American Control Electronics Drives, DCR SeriesItem NumberDCR300-250MFG Item NumberDCR300-250SeriesDCRProduct Description4Q LV Chassis 12/24V 120[250]Specifications
Specifications Output Armature Voltage (DC) 12 VDC, 24 VDC Max HP @ 12 VDC Armature 0.5 hp Max HP @ 24 VDC Armature 3 hp Max Armature Current (DC) 250 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DCR600-250American Control Electronics Drives, DCR SeriesItem NumberDCR600-250MFG Item NumberDCR600-250SeriesDCRProduct Description4Q LV Chassis 36/48V 100[250]Specifications
Specifications Output Armature Voltage (DC) 36 VDC, 48 VDC Max HP @ 36 VDC Armature 3.6 hp Max HP @ 48 VDC Armature 7.5 hp Max Armature Current (DC) 250 A Field Supply None Regen Yes Feedback Types Armature Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.